Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Groover, Bronze/Wood, 1/4 Radius

  • Mfr # CF305

  • Zoro # G5081964


product price: $56.19
/ea

Key Features

Type
Narrow Bit
Length
6 in
Width
4 1/2 in
Material
Bronze
Blade Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF305
Zoro #
G5081964
UPC #
765139603057
Country of Origin
United States

Dimensions

Length
6 in
Width
4 1/2 in
Blade Width
4 1/2 in
Radius
1/4 in
Groove Depth
3/4 in
Handle Length
4 1/2 in
Handle Dia.
1 5/16 in
Blade Length
6 in
Groove Width
3/8 in
Curve Radius
1/4 in

Details

Item
Concrete Groover
Type
Narrow Bit
Material
Bronze
Blade Material
Bronze
Handle
Wood
Characteristics
One-Piece Casting, Hand Polished
Product Type
Groover
Handle Material
Wood

Description

If you are looking for a tool to produce smooth grooves in concrete, the Kraft Tool CF305 Concrete Groover is what you need. It has a blade width of 4 1/2 in., making it perfect for working on narrow areas. The narrow bit design allows you to get into tight spaces easily. With its one-piece casting and hand polished finish, this bronze and wood handle tool has a stylish look that adds a touch of elegance to your work area. The 6 in. blade length makes it easy to create clean grooves with ease. When it comes to quality tools, the Kraft Tool CF305 Concrete Groover stands out from the rest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.