Zoro Homepage

Concrete Groover, Bronze/Wood, 3/8 Radius

  • Mfr # CF304

  • Zoro # G5081955


product price: $61.49
/ea

Key Features

Type
Big Bit
Length
6 in
Width
4 1/2 in
Material
Bronze
Blade Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF304
Zoro #
G5081955
UPC #
765139603040
Country of Origin
United States

Dimensions

Length
6 in
Width
4 1/2 in
Blade Width
4 1/2 in
Radius
3/8 in
Blade Length
6 in
Groove Width
7/8 in
Handle Dia.
1 5/16 in
Handle Length
4 1/2 in
Groove Depth
3/4 in
Curve Radius
3/8 in

Details

Item
Concrete Groover
Type
Big Bit
Material
Bronze
Blade Material
Bronze
Handle
Wood
Characteristics
One-Piece Casting, Hand Polished
Handle Material
Wood
Product Type
Groover

Description

This Kraft Tool CF304 Concrete Groover is the perfect tool for creating decorative grooves in concrete. The bronze blade and handle ensure durability and longevity. It has a 4 1/2" width, which means it can be used to create large grooves in your concrete projects. The 3/8 radius ensures that the grooves are deep enough for a 7/8" groove width. A one piece casting makes this product easy to use. The Kraft Tool CF304 Concrete Groover is the versatile tool you need for creating decorative patterns on your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.