19-1/2" x 4" Gold Standard Aluminum Concrete Placer

  • Mfr # CC944

  • Zoro # G5067361


product price:  $37.69
/ea

Key Features

Blade Length
19 1/2 in
Blade Width
4 in
Blade Material
Aluminum
Handle Material
Aluminum
Handle Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC944
Zoro #
G5067361
UPC #
765139323658
Country of Origin
United States

Dimensions

Blade Length
19 1/2 in
Blade Width
4 in
Handle Length
60 in
Handle Diameter
1 1/4 in

Details

Blade Material
Aluminum
Handle Material
Aluminum
Item
Concrete Placer
Handle Type
Textured Foam Grip
Includes
Without Hook
Included Hardware
Handle

Description

The KRAFT TOOL - CC944 is a robust Concrete Placer, essential for construction tasks involving concrete. This tool specializes in spreading and leveling freshly poured concrete to ensure even distribution and smooth surfaces.
Key Features:

  • Aluminum Handle: With a length of 60 inches and diameter of 1 1/4 inches, the handle offers strength and lightweight properties for easy manipulation.

  • Blade Specifications: The blade measures 19 1/2 inches in length and 4 inches in width, allowing efficient handling of large volumes of concrete.

  • Included Braces: These additional components provide extra support during operations, enhancing the functionality of the tool.

  • Durable Material: Both the head and blade are made from aluminum, ensuring longevity when interacting with harsh substances like concrete.
    This Concrete Placer comes complete with all necessary hardware including handle braces. Its specific dimensions make it an ideal choice for those seeking efficiency in their construction projects.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.