Zoro Homepage

Concrete Slider Knee Board, Stainless, Pr

  • Mfr # CC152

  • Zoro # G5067754


product price: $193.99
/pr
Free Shipping & Returns

Key Features

Type
Denver
Width (In.)
8 1/2 in
Size
8-1/2 W x 28 in L
Characteristics
Nesting Design, Round Edges and Corners, Built in Toe Brackets
Construction
16 ga Welded Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC152
Zoro #
G5067754
UPC #
765139611526
Country of Origin
United States

Dimensions

Width (In.)
8 1/2 in
Size
8-1/2 W x 28 in L
Length (In.)
28 in
Overall Length
28 in
Overall Width
8 1/2 in

Details

Item
Concrete Slider Knee Board
Type
Denver
Characteristics
Nesting Design, Round Edges and Corners, Built in Toe Brackets
Construction
16 ga Welded Stainless Steel
Application
For Moving Across Wet Concrete for Finishing
Features
Built-In Toe Bracket for Easy Back, Extra Smooth Sliding Surface, Rounded Edges, Special Nesting Design Keeps Them Together
Product Type
Slider/Knee Board
Material
Stainless Steel

Description

Concrete Slider Knee Board, Features Built-In Toe Bracket for Easy Back, Extra Smooth Sliding Surface, Rounded Edges, Special Nesting Design Keeps Them Together, Material Stainless Steel, Overall Length 28 in, Overall Width 8 1/2 in, Product Type Slider/Knee Board, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.