Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Slider Knee Board, Stainless, Pr

  • Mfr # CC162

  • Zoro # G5085656


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Type
Lightweight
Width (In.)
8
Size
8-1/2 W x 28 in L
Characteristics
Durable, Polyurethane Knee Pad w/(2) Web Straps
Length (In.)
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC162
Zoro #
G5085656
UPC #
765139611625
Country of Origin
United States

Dimensions

Width (In.)
8
Size
8-1/2 W x 28 in L
Length (In.)
28
Overall Length
28 in
Overall Width
8 in

Details

Item
Concrete Slider Knee Board
Type
Lightweight
Characteristics
Durable, Polyurethane Knee Pad w/(2) Web Straps
Application
For Moving Across Wet Concrete for Finishing
Construction
18 ga Welded Stainless Steel
Product Type
Knee Board
Material
Polyurethane, Stainless Steel
Features
Bottom Contoured to Prevent Digging Into the Concrete, Knee Pads Attach Securely to Knee with 2 Web Straps, Toe Bracket Designed to Fit Large Boots

Description

Concrete Slider Knee Board, Features Bottom Contoured to Prevent Digging Into the Concrete, Knee Pads Attach Securely to Knee with 2 Web Straps, Toe Bracket Designed to Fit Large Boots, Material Polyurethane, Stainless Steel, Overall Length 28 in, Overall Width 8 in, Product Type Knee Board, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.