Zoro Homepage

Concrete Slider KneeBoard, Polystyrene, Pr

  • Mfr # CC153

  • Zoro # G5067772


product price: $167.99
/pr
Free Shipping & Returns

Key Features

Width (In.)
10
Size
10 W x 30 in L
Construction
Polystyrene Plastic
Application
For Moving Across Wet Concrete for Finishing
Length (In.)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC153
Zoro #
G5067772
UPC #
765139611533
Country of Origin
United States

Dimensions

Width (In.)
10
Size
10 W x 30 in L
Length (In.)
30
Overall Length
30 in
Overall Width
10 in
Overall Height
3 1/2 in

Details

Item
Concrete Slider Knee Board
Construction
Polystyrene Plastic
Application
For Moving Across Wet Concrete for Finishing
Characteristics
Lightweight, Easy to Clean, Polyurethane Knee Pad w/(2) Web Straps
Features
Rounded Edge
Material
Polyurethane
Product Type
Concrete Slider

Description

This Kraft Tool CC153 Concrete Slider Knee Board is a must-have tool for concrete finishing. The knee board features a polyurethane knee pad, which provides superior comfort and cushioning. It also has two web straps that secure the knee board to your leg, ensuring it does not slip off during use. The knee board is lightweight and easy to clean, with a plastic construction that makes it both durable and lightweight. This 30 in. long and 10 in. wide knee board fits conveniently into a bucket or storage container for quick access when you need it most. With its durability and convenience, this Kraft Tool CC153 Concrete Slider Knee Board will be an asset on your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.