Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Straightedge, Sq/Rnd, 2x48 in, Mag

  • Mfr # CC421L

  • Zoro # G5067334


product price: $122.99
/ea
Free Shipping & Returns

Key Features

End Type
Square and Round
Width (In.)
2 in
Thickness (In.)
1 3/8 in
Material
Magnesium
Characteristics
Smooth Tapered Handle, Top Reading Adjustable Level Vial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC421L
Zoro #
G5067334
UPC #
765139437966
Country of Origin
United States

Dimensions

Length (In.)
48 in
Width (In.)
2 in
Thickness (In.)
1 3/8 in
Overall Width
1 3/8 in
Overall Length
48 in
Blade Thickness
1.38 in
Handle Length
34 1/2 in

Details

Item
Concrete Straightedge
End Type
Square and Round
Material
Magnesium
Characteristics
Smooth Tapered Handle, Top Reading Adjustable Level Vial
Application
For Floating Or Striking Off Concrete
Handle
Wood
Features
Lightweight
Handle Material
Wood
Compatible Primary Material
Concrete
Blade Shape
Square/Round
Included Hardware
Handle
Blade Material
Magnesium

Description

The Kraft Tool CC421L Concrete Straightedge is the perfect tool for striking off or floating concrete. It has a smooth tapered handle and an adjustable level vial that makes it easy to read. The magnesium straightedge is ideal for laying out, striking off and floating concrete. The top reading adjustable level vial helps you easily read the height of your concrete surface. With a 48 in length and 2 in width, this straightedge is made of magnesium with a wood handle. If you want to make sure your work surfaces are flat and even, the Kraft Tool CC421L Concrete Straightedge will be just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.