Concrete Trowel, Square, 4 x 18 in, Steel
Mfr # CF227PF
Zoro # G5067045
product price: $38.99
/eaKey Features
Length (In.)
18 in
Handle Material
ProForm
Material
Carbon Steel
Application
For Concrete Finishing
Pattern
Square Edges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF227PF
Zoro #
G5067045
UPC #
765139100266
Country of Origin
United States
Dimensions
Length (In.)
18 in
Width (In.)
4 in
Handle Length (In.)
4 3/4 in
Handle Dia. (In.)
1 21/32 in
Blade Length
18 in
Blade Width
4 in
Handle Length
5 in
Details
Item
Square End Trowel
Handle Material
ProForm
Material
Carbon Steel
Application
For Concrete Finishing
Pattern
Square Edges
Handle
ProForm(R) Soft Grip
Product Type
Square End Trowel
Compatible Primary Material
Concrete
Blade Material
Carbon Steel
Handle Style
Camel Back
Blade Shape
Square
Description
Square End Trowel, Blade Length 18 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 4 in, Compatible Primary Material Concrete, Handle Length 5 in, Handle Material ProForm, Handle Style Camel Back, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Square End Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.