Crack Squeegee, 12-1/4", V
Mfr # GG817
Zoro # G710993828
product price: $85.59
/ea
Free Shipping & Returns
Key Features
Handle Length
54 in
Includes
Replaceable Blade
Features
Extended Ferrule, Flexible Blade, Red Blade Withstands Temperatures Up to 450 Degrees F
Bristle or Blade Material
Silicone
Product Type
Squeegee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG817
Zoro #
G710993828
UPC #
765139453461
Country of Origin
United States
Dimensions
Handle Length
54 in
Bristle or Blade Width
12 1/4 in
Details
Item
Crack Squeegee
Includes
Replaceable Blade
Features
Extended Ferrule, Flexible Blade, Red Blade Withstands Temperatures Up to 450 Degrees F
Bristle or Blade Material
Silicone
Product Type
Squeegee
Push or Pull Function
Pull
Blade Shape
V
Body Material
Wood
Description
Asphalt Brooms, Squeegees, and Rakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.