Zoro Homepage

Crack Squeegee Head, 12", V

  • Mfr # GG813-01

  • Zoro # G210993830


product price: $27.69
/ea

Key Features

Features
Flexible Blade, Blade Withstands Temperatures Up to 220 Degrees F, Reversible Blade
Includes
Replaceable Blade
Blade Shape
V
Product Type
Squeegee
Bristle or Blade Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG813-01
Zoro #
G210993830
UPC #
765139329056
Country of Origin
United States

Dimensions

Bristle or Blade Width
12 in

Details

Item
Crack Squeegee Head
Features
Flexible Blade, Blade Withstands Temperatures Up to 220 Degrees F, Reversible Blade
Includes
Replaceable Blade
Blade Shape
V
Product Type
Squeegee
Bristle or Blade Material
Neoprene
Push or Pull Function
Pull, Push
Body Material
Steel

Description

Asphalt Brooms, Squeegees, and Rakes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.