Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Slicker Jointer, 3/4 x7/8 x10 in, Stl

  • Mfr # RO5211-3/4X7/8

  • Zoro # G5067946


product price: $14.99
/ea

Key Features

Length (In.)
10 in
Material
Forged Steel
Application
For General Masonry and Brick Work
Handle
Steel
Width (In.)
3/4 in, 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO5211-3/4X7/8
Zoro #
G5067946
UPC #
765139700862
Country of Origin
United States

Dimensions

Length (In.)
10 in
Width (In.)
3/4 in, 7/8 in
Blade Width
3/4 in
Blade Length
10 in
Notch Width
3/4 in, 7/8 in

Details

Item
Slicker Jointer
Material
Forged Steel
Application
For General Masonry and Brick Work
Handle
Steel
Product Type
Slicker Jointer
Blade Material
Steel
Notch Shape
Flat
Blade Shape
Square
Compatible Primary Material
Masonry

Description

Slicker Jointer, Blade Length 10 in, Blade Material Steel, Blade Shape Square, Blade Width 3/4 in, Compatible Primary Material Masonry, Handle Length Not Applicable, Handle Material Not Applicable, Handle Style Not Applicable, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width 3/4 in, 7/8 in, Product Type Slicker Jointer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.