Flat Slicker Jointer, 5/8 x3/4 x10 in, Stl
Mfr # RO5211-5/8X3/4
Zoro # G5067937
product price: $14.29
/eaKey Features
Length (In.)
10 in
Material
Forged Steel
Application
For General Masonry and Brick Work
Width (In.)
5/8 in, 3/4 in
Handle
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RO5211-5/8X3/4
Zoro #
G5067937
UPC #
765139700886
Country of Origin
United States
Dimensions
Length (In.)
10 in
Width (In.)
5/8 in, 3/4 in
Blade Length
10 in
Blade Width
5/8 in
Notch Width
5/8 in, 3/4 in
Details
Item
Slicker Jointer
Material
Forged Steel
Application
For General Masonry and Brick Work
Handle
Steel
Product Type
Slicker Jointer
Compatible Primary Material
Masonry
Blade Shape
Square
Blade Material
Steel
Notch Shape
Flat
Description
Slicker Jointer, Blade Length 10 in, Blade Material Steel, Blade Shape Square, Blade Width 5/8 in, Compatible Primary Material Masonry, Handle Length Not Applicable, Handle Material Not Applicable, Handle Style Not Applicable, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width 5/8 in, 3/4 in, Product Type Slicker Jointer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.