Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Floor Scraper, Flexible, 4-3/4", SS

  • Zoro #: G5067413
  • Mfr #: CC214
$32.99
  • Promotion Restriction: Not eligible for promotion
  • Knife / Scraper Sub-Category: Scrapers
  • Handle Design: Straight
See full product details
Orders over $75 ship free.

Kraft Tool #CC214 Specifications

  • Zoro #: G5067413
  • Mfr #: CC214
Promotion Restriction: Not eligible for promotion Knife / Scraper Sub-Category: Scrapers
Handle Design: Straight Overall Length: 66 1/2 in
Color: natural Handle Material: Wood
Blade Width: 14 in No. of Edges: 1
Blade Material: Stainless steel Nonsparking: No
Item: Floor Scraper Blade Length: 14 in
Blade Type: Standard Handle Length: 60 in
Putty Knife/Scraper Blade Flexibility: Flexible Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Scrapers, Nonsparking No, Flexible, Blade Type Standard, Blade Width 14 In., Blade Material Stainless Steel, Handle Material Wood, Floor Scraper, Blade Length 14 In., Handle Length 60 In., Color Natural, Handle Design Straight, No. of Edges 1, Overall Length 66-1/2 In.

Reviews of Kraft Tool #CC214