Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GG286
Zoro #
G5068375
UPC #
765139902860
Country of Origin
United States
Dimensions
Squeegee Blade Width
36 in
Length
60"
Details
Item
Floor Squeegee
Application
Floor Squeegee
Squeegee Handle Included
With Handle
Squeegee Frame Material
Steel
Squeegee Blade Material
Rubber
Squeegee Application
Floor Squeegee
Color Coding System
No
Chemical Resistant
No
Squeegee Blade Count
Single
FDA Compliant
No
Description
Floor Squeegee, FDA Compliant No, Application Floor Squeegee, Color Coding System No, Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.