Fresno Trowel Adapter, Cast Aluminum
Mfr # CC662
Zoro # G5118985
product price: $10.99
/eaKey Features
For Use With
Fresnos, Brooms, Walking Edgers and Groovers
Application
For Attaching Threaded Handles to Clevis Style Tools
Construction
Cast Aluminum
Overall Length
1 1/2 in
Overall Width
1 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC662
Zoro #
G5118985
UPC #
765139616620
Country of Origin
United States
Dimensions
Overall Length
1 1/2 in
Overall Width
1 1/2 in
Overall Height
1 3/4 in
Details
Item
Fresno Trowel Adapter
For Use With
Fresnos, Brooms, Walking Edgers and Groovers
Application
For Attaching Threaded Handles to Clevis Style Tools
Construction
Cast Aluminum
Material
Aluminum
Compatible Product Type
Brooms, Fresnos, Groovers, Walking Edgers
Product Type
Fresno Trowel Bracket Adapter
Features
Wingnut for Quick Connections
Description
Fresno Trowel Adapter, Compatible Product Type Brooms, Fresnos, Groovers, Walking Edgers, Features Wingnut for Quick Connections, Overall Length 1 1/2 in, Overall Width 1 1/2 in, Product Type Fresno Trowel Bracket Adapter, Material Aluminum, Overall Height 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.