Zoro Homepage

Fresno Trowel, BS, Swivel Bracket, 36" X 5"

  • Mfr # CC636B

  • Zoro # G6489756


product price: $46.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC636B
Zoro #
G6489756
UPC #
765139615876
Country of Origin
United States

Details

Item
Fresno Trowel,BS,Swivel Bracket,36" X 5"

Description

The Kraft Tool CC636B Fresno Trowel is a great choice for masonry work. It has a 36" x 5" blade. The trowel features an ABS shank with swivel bracket. This model is made of high quality aluminum oxide, which means it will last you through years of heavy use. The Kraft Tool CC636B Fresno Trowel provides the durability and performance you need to get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.