Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fresno Trowel, BS, Swivel Bracket, 48" X 5"

  • Mfr # CC648B

  • Zoro # G6489695


product price: $59.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC648B
Zoro #
G6489695
UPC #
765139610024
Country of Origin
United States

Details

Item
Fresno Trowel,BS,Swivel Bracket,48" X 5"

Description

Fresno Trowel,BS,Swivel Bracket,48 In. X 5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.