Zoro Homepage

Hand Float, KO-20(TM), ProForm, 16"L

  • Mfr # CF2016PF

  • Zoro # G010993467


product price: $42.89
/ea

Key Features

Overall Width
3 in
Blade Thickness
0.38 in
Included Hardware
Handle
Handle Material
ProForm
Blade Material
KO-20(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF2016PF
Zoro #
G010993467
UPC #
765139100884
Country of Origin
United States

Dimensions

Overall Width
3 in
Blade Thickness
0.38 in
Overall Length
16 in
Handle Length
9 3/4 in

Details

Item
Hand Float
Included Hardware
Handle
Handle Material
ProForm
Blade Material
KO-20(TM)
Features
Corrosion-Resistant, Impact-Resistant
Blade Shape
Square
Compatible Primary Material
Concrete

Description

Hand Float, Backing Material Not Applicable, Blade Material KO-20(TM), Blade Shape Square, Blade Thickness 0.38 in, Compatible Primary Material Concrete, Features Corrosion-Resistant, Impact-Resistant, Handle Length 9 3/4 in, Handle Material ProForm, Included Hardware Handle, Overall Length 16 in, Overall Width 3 in, Tapered Width - Minimum Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.