Shop KRAFT TOOL
See all product information
Create Account
Hand Float, LaminatedCanvasResin, 16"L
- Mfr # CF505
- Zoro # G6058639
product price:Â
$
30.39
/ea
Key Features
Fits Chest Size
Broken-In
Compatible Primary Material
Concrete
Overall Length
16 in
Blade Shape
Square
Handle Length
9 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF505
- Zoro #
- G6058639
- UPC #
- 765139605051
- Country of Origin
- United States
- Item
- Hand Float
- Compatible Primary Material
- Concrete
- Blade Shape
- Square
- Included Hardware
- Handle
- Blade Material
- Laminated Canvas-Resin
- Handle Material
- Wood
- Features
- Broken-In
Dimensions
- Fits Chest Size
- Broken-In
- Overall Length
- 16 in
- Handle Length
- 9 3/4 in
- Blade Thickness
- 0.38 in
- Overall Width
- 3 1/2 in
- Length
- 16 in
Description
Hand Float, Backing Material Not Applicable, Blade Material Laminated Canvas-Resin, Blade Shape Square, Blade Thickness 0.38 in, Compatible Primary Material Concrete, Features Broken-In, Handle Length 9 3/4 in, Handle Material Wood, Included Hardware Handle, Overall Length 16 in, Overall Width 3 1/2 in, Tapered Width - Minimum Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.