Shop KRAFT TOOL
See all product information
Create Account
Hand Float, Magnesium, ProForm, 18"L
- Mfr # CF018PF
- Zoro # G6057254
product price:Â
$
37.19
/ea
Key Features
Fits Chest Size
Beveled Edge, Broken-In
Included Hardware
Handle
Blade Shape
Square
Blade Material
Magnesium
Handle Material
ProForm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF018PF
- Zoro #
- G6057254
- UPC #
- 765139323948
- Country of Origin
- United States
- Item
- Hand Float
- Included Hardware
- Handle
- Blade Shape
- Square
- Blade Material
- Magnesium
- Handle Material
- ProForm
- Compatible Primary Material
- Concrete
- Features
- Beveled Edge, Broken-In
Dimensions
- Fits Chest Size
- Beveled Edge, Broken-In
- Overall Length
- 18 in
- Overall Width
- 3 1/4 in
- Handle Length
- 9 3/4 in
- Blade Thickness
- 0.2 in
- Length
- 18 in
Description
Hand Float, Backing Material Not Applicable, Blade Material Magnesium, Blade Shape Square, Blade Thickness 0.2 in, Compatible Primary Material Concrete, Features Beveled Edge, Broken-In, Handle Length 9 3/4 in, Handle Material ProForm, Included Hardware Handle, Overall Length 18 in, Overall Width 3 1/4 in, Tapered Width - Minimum Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.