Shop KRAFT TOOL
See all product information
Create Account
Hand Float, Magnesium, ProForm, 20"L
- Mfr # CF020PF
- Zoro # G6065365
product price:Â
$
42.35
/ea
Key Features
Overall Length
20 in
Handle Material
ProForm
Included Hardware
Handle
Handle Length
9 3/4 in
Fits Chest Size
Beveled Edge, Broken-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF020PF
- Zoro #
- G6065365
- UPC #
- 765139309577
- Country of Origin
- United States
- Item
- Hand Float
- Handle Material
- ProForm
- Included Hardware
- Handle
- Blade Material
- Magnesium
- Blade Shape
- Square
- Compatible Primary Material
- Concrete
- Features
- Beveled Edge, Broken-In
Dimensions
- Overall Length
- 20 in
- Handle Length
- 9 3/4 in
- Fits Chest Size
- Beveled Edge, Broken-In
- Blade Thickness
- 0.2 in
- Overall Width
- 3 1/4 in
- Length
- 20 in
Description
Hand Float, Backing Material Not Applicable, Blade Material Magnesium, Blade Shape Square, Blade Thickness 0.2 in, Compatible Primary Material Concrete, Features Beveled Edge, Broken-In, Handle Length 9 3/4 in, Handle Material ProForm, Included Hardware Handle, Overall Length 20 in, Overall Width 3 1/4 in, Tapered Width - Minimum Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.