Shop KRAFT TOOL
See all product information
Create Account
Hand Float, Magnesium, Wood, 14"L
- Mfr # CF014
- Zoro # G6045801
product price:Â
$
25.65
/ea
Key Features
Blade Material
Magnesium
Overall Width
3 1/4 in
Blade Thickness
0.2 in
Overall Length
14 in
Blade Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF014
- Zoro #
- G6045801
- UPC #
- 765139600148
- Country of Origin
- United States
- Item
- Hand Float
- Blade Material
- Magnesium
- Blade Shape
- Square
- Handle Material
- Wood
- Compatible Primary Material
- Concrete
- Included Hardware
- Handle
- Features
- Beveled Edge, Broken-In
Dimensions
- Overall Width
- 3 1/4 in
- Blade Thickness
- 0.2 in
- Overall Length
- 14 in
- Handle Length
- 9 3/4 in
- Fits Chest Size
- Beveled Edge, Broken-In
- Length
- 14 in
Description
Hand Float, Backing Material Not Applicable, Blade Material Magnesium, Blade Shape Square, Blade Thickness 0.2 in, Compatible Primary Material Concrete, Features Beveled Edge, Broken-In, Handle Length 9 3/4 in, Handle Material Wood, Included Hardware Handle, Overall Length 14 in, Overall Width 3 1/4 in, Tapered Width - Minimum Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.