Hand Float, Magnesium, Wood, 20"L
- Mfr # CF020
- Zoro # G6044803
product price:Â
$
38.95
/ea
Key Features
Handle Material
Wood
Compatible Primary Material
Concrete
Fits Chest Size
Beveled Edge, Broken-In
Overall Length
20 in
Blade Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF020
- Zoro #
- G6044803
- UPC #
- 765139600209
- Country of Origin
- United States
- Item
- Hand Float
- Handle Material
- Wood
- Compatible Primary Material
- Concrete
- Blade Shape
- Square
- Included Hardware
- Handle
- Blade Material
- Magnesium
- Features
- Beveled Edge, Broken-In
Dimensions
- Fits Chest Size
- Beveled Edge, Broken-In
- Overall Length
- 20 in
- Overall Width
- 3 1/4 in
- Blade Thickness
- 0.2 in
- Handle Length
- 9 3/4 in
- Length
- 20 in
Description
The Kraft Tool CF020 Square End Magnesium Hand F is a must-have for any tile installer. It is made of magnesium, which makes it lightweight and durable so you can use it on the job with ease. This square end mag hand float will help you lay tiles quickly and efficiently.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.