Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Held Concrete Smoother, 24 in, Wood

  • Mfr # GG603

  • Zoro # G5067736


product price: $44.45
/ea

Key Features

Handle Material
Wood
Blade Length
24 in
Handle Type
Hand Held w/Aluminum Head Adapter for Threaded Handle
Head Material
Stainless Steel
Blade Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG603
Zoro #
G5067736
UPC #
765139443738
Country of Origin
United States

Dimensions

Blade Length
24 in
Blade Width
2 in
Handle Diameter
1 1/8 in

Details

Item
Concrete Smoother
Handle Material
Wood
Handle Type
Hand Held w/Aluminum Head Adapter for Threaded Handle
Head Material
Stainless Steel
Included Hardware
Bracket
Blade Material
Stainless Steel

Description

Concrete Smoother, Blade Length 24 in, Blade Material Stainless Steel, Blade Width 2 in, Handle Diameter 1 1/8 in, Handle Length Not Applicable, Handle Material Wood, Included Hardware Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.