Highway Edger, 6 in W x 10 in L Blade, 3/4 in L Lip, 5/8 in Radius, Stainless Steel Blade

  • Mfr # CF906

  • Zoro # G416381158


product price:  $9.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF906
Zoro #
G416381158
UPC #
765139333626
Country of Origin
United States

Description

Kraft tool Co. highway edger 6 in blade width, 10 in blade length, 0.06 in blade thickness, stainless steel blade, 3/4 in lip length, 5/8 in radius, yes included handle, wood handle, 4-1/2 in handle length, yes included lip, polished. The 10 in long stainless steel blade moves smoothly along the edge of concrete sidewalks and slabs. This edger creates a 5/8 in radius on the edge of concrete slabs to prevent that edge from chipping with wear. The lip extends down 3/4 in for even coverage along ends and forms. The 6 in wide tool provides the perfect amount of coverage for highways, sidewalks and other large projects. The strong 16 ga stainless steel blade is long lasting and easy to clean-up. Designed to fit the exact contour of the edge for a professional finish. The heavy gauge blade is rivet-free for a flawless finish. A steel mounting welded to the blade attaches the smooth wood handle. Proudly made in the USA. Kraft tool Co. has been an american manufacturer of quality hand tools for the concrete, masonry, asphalt, plaster, drywall, tile, floor covering and leveling trades for over 35 years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.