Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holder, Mud Pan, 12in., Durable Aluminum

  • Mfr # DW207

  • Zoro # G9038461


product price: $23.15
/ea

Key Features

Type
Mud Pan
Size
12 in
Construction
Durable Aluminum
Application
Holds The Mud Pan Out of Your Way
Use With
Drywall Tape, Mfr. No. DW212, DW214, DW722, DW724, DW725
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW207
Zoro #
G9038461
UPC #
765139502077
Country of Origin
United States

Dimensions

Size
12 in
Overall Width
7 in
Overall Length
12 in
Overall Depth
14 in

Details

Item
Mud Pan Holder
Type
Mud Pan
Construction
Durable Aluminum
Application
Holds The Mud Pan Out of Your Way
Use With
Drywall Tape, Mfr. No. DW212, DW214, DW722, DW724, DW725
Characteristics
Leaves Hands Free, Holds A Roll Of Tape
Material
Aluminum

Description

Mud Pan Holder, Material Aluminum, Overall Depth 14 in, Overall Length 12 in, Overall Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.