Zoro Homepage

KRAFT TOOL Black 20" Crack Squeegee

  • Mfr # GG815-01

  • Zoro # G5174951


product price: $43.79
/ea

Key Features

Squeegee Blade Width
20 in
Squeegee Blade Shape
U Shaped
Material
neoprene
Application
Crack
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG815-01
Zoro #
G5174951
UPC #
765139451993
Country of Origin
United States

Dimensions

Squeegee Blade Width
20 in
Length
No Handle
Width
20"
Blade Width
20 in

Description

Crack Squeegee, Blade Count 1, Includes Handle No, Connection Type Hole/Clevis Pin, Connection Thread Type Not Threaded, Blade Width 20 in, Blade Shape U Shaped, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Crack Squeegee, Application Crack, Color Black, Color Coding System No, Compatible Manufacturer Part Number GG814-03, Features Blade Withstands Temperatures Up to 220 Degrees F, Replaceable Blade, Frame Material Steel, Includes Replaceable Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.