Zoro Homepage

KRAFT TOOL Black 36" Aluminum Asphalt Seal Coating Squeegee

  • Mfr # GG845

  • Zoro # G5068384


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Squeegee Blade Width
36 in
Squeegee Blade Shape
Straight
Material
neoprene
Application
Floor Squeegee
Squeegee Handle Included
With Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG845
Zoro #
G5068384
UPC #
765139327946
Country of Origin
United States

Dimensions

Squeegee Blade Width
36 in
Length
84 in
Width
36"
Blade Width
36 in
Handle Length
84"
Maximum Handle Length
84 in

Description

Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Bolt On, Connection Thread Type Not Threaded, Blade Width 36 in, Blade Shape Straight, Handle Color Blue, Handle Material Aluminum, FDA Compliant No, Product Type Sealcoat Squeegee, Color Black/Blue, Color Coding System No, Compatible Manufacturer Part Number GG845-01, Features Blade Clamps Head for Change or Reversal, Braces Provide Support, Blade Withstands Temperatures Up to 220 Degrees F, Replaceable Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.