Zoro Homepage

KRAFT TOOL Black 48" Squeegee Blade

  • Mfr # GG846-01

  • Zoro # G5067553


product price: $17.45
/ea

Key Features

Squeegee Blade Shape
Straight Double
Material
neoprene
Application
Replacement Squeegee Blade
Squeegee Blade Material
Rubber
Chemical Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG846-01
Zoro #
G5067553
UPC #
765139327977
Country of Origin
United States

Dimensions

Squeegee Blade Width
48 in
Width
48"
Blade Width
48 in

Details

Item
Replacement Squeegee Blade
Squeegee Blade Shape
Straight Double
Material
neoprene
Application
Replacement Squeegee Blade
Squeegee Blade Material
Rubber
Chemical Resistant
No
Color Coding System
No
FDA Compliant
No
Color
Black
Blade Material
Neoprene
Blade Shape
Straight
Compatible Manufacturer Part Number
GG846
Product Type
Squeegee Blade
Reversible
Yes

Description

Replacement Squeegee Blade, Product Type Squeegee Blade, Blade Material Neoprene, Blade Shape Straight, Blade Width 48 in, Color Black, FDA Compliant No, Compatible Grainger Part Number 43Y597, Compatible Manufacturer Part Number GG846, Color Coding System No, Reversible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.