Zoro Homepage

Lid Claw, Plastic, Durable Plastic

  • Mfr # DW110

  • Zoro # G9038452


product price: $4.79
/ea

Key Features

Size
8-1/4 in L x 2-5/8 in W x 1-1/4 in H
Type
Plastic
Application
Opening Buckets
Material
Plastic
Width (In.)
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW110
Zoro #
G9038452
UPC #
765139501100
Country of Origin
United States

Dimensions

Size
8-1/4 in L x 2-5/8 in W x 1-1/4 in H
Width (In.)
2 5/8 in
Length (In.)
8 1/4 in
Length (Ft.)
43/64 ft
Overall Height
1 1/4 in
Overall Length
8 in
Overall Width
2 5/8 in

Details

Item
Pail Opener
Type
Plastic
Application
Opening Buckets
Material
Plastic
Number of Pieces
1
For Use With
5 gal Buckets
Construction
Durable Plastic
Characteristics
Sturdy, Easy to Use
Color
Yellow

Description

Pail Opener, Color Yellow, Material Plastic, Overall Height 1 1/4 in, Overall Length 8 in, Overall Width 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.