Zoro Homepage

Masonry Hand Brush, 8 in, Palmyra/Tampico

  • Mfr # BL436

  • Zoro # G5067526


product price: $10.85
/ea

Key Features

Length (In.)
8 in
Handle Material
Wood
Application
Cleaning
For Use With
Brick and Masonry
Handle Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL436
Zoro #
G5067526
UPC #
765139448542
Country of Origin
United States

Dimensions

Length (In.)
8 in
Handle Length
4 1/2 in
Bristle Width
5 1/4 in
Bristle Length
2 in
Overall Width
3 in
Overall Height
3 in
Overall Length
8 1/2 in

Details

Item
Masonry Brush
Handle Material
Wood
Application
Cleaning
For Use With
Brick and Masonry
Bristle Material
Tampico
Product Type
Masonry Brush
Body Material
Palmyra

Description

Masonry Brush, Body Material Palmyra, Bristle Length 2 in, Bristle Material Tampico, Bristle Width 5 1/4 in, Handle Length 4 1/2 in, Handle Material Wood, Includes Not Applicable, Overall Height 3 in, Overall Length 8 1/2 in, Overall Width 3 in, Product Type Masonry Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.