Shop KRAFT TOOL
See all product information
Create Account
Masons Line
- Mfr # BC314
- Zoro # G323933594
product price:Â
$
6.85
/ea
Key Features
Product Type
Mason's Line
Line Type
Twisted
Overall Length
500 ft
Maximum Tensile Strength
120 lb
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC314
- Zoro #
- G323933594
- UPC #
- 765139106879
- Country of Origin
- United States
- Item
- Masons Line
- Product Type
- Mason's Line
- Line Type
- Twisted
- Maximum Tensile Strength
- 120 lb
- Color
- White
- Material
- Nylon
- Shell Material
- Nylon
- Wire Color
- White
- Traction Material
- Nylon
Dimensions
- Overall Length
- 500 ft
- Wire Rope Length
- 500 ft
- Length
- 500 ft
Description
Masons Line, Color White, Line Type Twisted, Material Nylon, Maximum Tensile Strength 120 lb, Overall Length 500 ft, Product Type Mason's Line
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.