Shop KRAFT TOOL
See all product information
Create Account
Masons Line
- Mfr # BC324
- Zoro # G323933853
product price:Â
$
13.29
/ea
Key Features
Maximum Tensile Strength
120 lb
Overall Length
1,000 ft
Material
Nylon
Product Type
Mason's Line
Line Type
Twisted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC324
- Zoro #
- G323933853
- UPC #
- 765139107999
- Country of Origin
- United States
- Item
- Masons Line
- Maximum Tensile Strength
- 120 lb
- Material
- Nylon
- Product Type
- Mason's Line
- Line Type
- Twisted
- Color
- White
- Shell Material
- Nylon
- Wire Color
- White
- Traction Material
- Nylon
Dimensions
- Overall Length
- 1,000 ft
- Wire Rope Length
- 1,000 ft
- Length
- 1,000 ft
Description
Masons Line, Color White, Line Type Twisted, Material Nylon, Maximum Tensile Strength 120 lb, Overall Length 1,000 ft, Product Type Mason's Line
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.