Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masons Line, Twisted, Nylon, White, 350 ft.

  • Mfr # BC347

  • Zoro # G9792106


product price: $7.19
/ea

Key Features

Length
350 ft
Size
0.062 in
Construction
Twisted Nylon
Application
120 lb Test, Mortar, Oil and Mildew Resistant
Number of pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC347
Zoro #
G9792106
UPC #
765139113471
Country of Origin
United States

Dimensions

Length
350 ft
Size
0.062 in
Length (In.)
4200 in
Overall Diameter
1/16 in
Overall Length
4,200 in

Details

Item
Masons Line
Color
White
Construction
Twisted Nylon
Application
120 lb Test, Mortar, Oil and Mildew Resistant
Number of pieces
1
Type
Twisted
Material
Nylon
Number of Pieces
1
Maximum Tensile Strength
120 lb
Product Type
Mason's Line
Line Type
Twisted

Description

Mason's Line, Color White, Line Type Twisted, Material Nylon, Maximum Tensile Strength 120 lb, Number of Pieces 1, Overall Diameter 1/16 in, Overall Length 4,200 in, Product Type Mason's Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.