Mixing Bucket, 11 7/8 in W x 15 in L, 5 gal, Translucent, Plastic
Mfr # GG468
Zoro # G5067745
product price:Â $10.99
/eaKey Features
Number of Pieces
1
Capacity
5 gal
Width (In.)
11 7/8
Size
11-7/8 W x 15" L
Handle Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GG468
Zoro #
G5067745
UPC #
765139442298
Country of Origin
United States
Dimensions
Width (In.)
11 7/8
Size
11-7/8 W x 15" L
Length (In.)
15
Overall Length
15 in
Overall Width
11 7/8 in
Details
Item
Bucket
Number of Pieces
1
Capacity
5 gal
Handle Material
Metal
Characteristics
Marked Liters, Quarts and Gallons Measurements on Side
Application
For Measuring and Mixing Materials
Construction
90 mil, Translucent, Plastic
Features
Reinforcement Rings to Keep Shape, Strong Handle for Transport, Translucent Material for easy Measuring
Material
Plastic
Product Type
Bucket
Bucket/Pail Material
Plastic
Description
Bucket, Bucket/Pail Material Plastic, Handle Material Metal, Overall Width 12 in, Overall Length 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.