Molded Rubber Float, 10inx4in, Wood Handle
Mfr # PL398
Zoro # G9792045
product price: $18.49
/eaKey Features
Length (In.)
10 in
Width (In.)
4 in
Thickness (In.)
5/8 in
Material
Rubber
Handle
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL398
Zoro #
G9792045
UPC #
765139303988
Country of Origin
United States
Dimensions
Length (In.)
10 in
Width (In.)
4 in
Thickness (In.)
5/8 in
Handle Dia. (In.)
1 1/4 in
Handle Length (In.)
7 1/4 in
Overall Length
10 in
Handle Length
7 1/4 in
Overall Width
4 in
Blade Thickness
0.63 in
Details
Item
Rubber Float
Material
Rubber
Handle
Wood
Characteristics
Aluminum Backed, Dense, Coarse Molded Rubber Pad
Application
For Applying Dense Texture to Plaster Finish Coats
Backing
Aluminum
Blade Shape
Square
Compatible Primary Material
Grout
Blade Material
Rubber
Included Hardware
Handle
Backing Material
Aluminum
Handle Material
Wood
Features
Lightweight
Description
Rubber Float, Backing Material Aluminum, Blade Material Rubber, Blade Shape Square, Blade Thickness 0.63 in, Compatible Primary Material Grout, Features Lightweight, Handle Length 7 1/4 in, Handle Material Wood, Included Hardware Handle, Overall Length 10 in, Overall Width 4 in, Tapered Width - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.