Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mud Pan, EZ-Grip, 12in., Rounded Corners

  • Mfr # DW725

  • Zoro # G9038687


product price: $40.59
/ea

Key Features

Type
EZ-Grip
Size
12 in
Construction
Stainless Steel
Application
Holding Drywall, Plaster and Stucco Materials
Use With
Drywall Mud, Drywall Taping Knives, Joint Knives, Finish Trowels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW725
Zoro #
G9038687
UPC #
765139436747
Country of Origin
United States

Dimensions

Size
12 in
Overall Width
3 in
Overall Depth
3 1/4 in
Overall Length
12 1/4 in

Details

Item
Drywall Mud Pan
Type
EZ-Grip
Construction
Stainless Steel
Application
Holding Drywall, Plaster and Stucco Materials
Use With
Drywall Mud, Drywall Taping Knives, Joint Knives, Finish Trowels
Characteristics
Rounded Corners, Non-Slip Surface
Material
Stainless Steel

Description

Drywall Mud Pan, Material Stainless Steel, Overall Depth 3 1/4 in, Overall Length 12 1/4 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.