Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pointing Trowel, 5-1/2in L, Steel

  • Mfr # GG422

  • Zoro # G9792054


product price: $14.19
/ea

Key Features

Features
Flexible
Length (In.)
5 1/2 in
Handle Material
Wood
Material
Steel
Application
For Mixing, Scraping, or Small Masonry Projects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG422
Zoro #
G9792054
UPC #
765139904222
Country of Origin
United States

Dimensions

Length (In.)
5 1/2 in
Handle Dia. (In.)
1 in
Handle Length (In.)
4 1/2 in
Width (In.)
2 1/2 in
Handle Length
4 5/8 in
Blade Width
2 1/2 in
Blade Length
5 1/2 in

Details

Item
Pointing Trowel
Features
Flexible
Handle Material
Wood
Material
Steel
Application
For Mixing, Scraping, or Small Masonry Projects
Type
Heavy Duty
Handle
Wood
Pattern
Pointing
Product Type
Pointing Trowel
Handle Style
Straight
Blade Material
Steel
Blade Shape
Point
Compatible Primary Material
Masonry

Description

Pointing Trowel, Blade Length 5 1/2 in, Blade Material Steel, Blade Shape Point, Blade Width 2 1/2 in, Compatible Primary Material Masonry, Features Flexible, Handle Length 4 5/8 in, Handle Material Wood, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Pointing Trowel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.