Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Trowel, Pro-Form, 7-7/8" Shank, 16x4"

  • Mfr # CF279BPF

  • Zoro # G6487008


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF279BPF
Zoro #
G6487008
UPC #
765139100396
Country of Origin
United States

Details

Item
Pool Trowel,Pro-Form,7-7/8" Shank,16x4"

Description

Pool Trowel, Blade Length 16 in, Blade Material Blue Steel, Blade Shape Round, Blade Width 4 in, Compatible Primary Material Concrete, Features Flexible, Handle Length 5 in, Handle Material ProForm, Handle Style Cushioned, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Pool Trowel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.