Pool Trowel, Round, 4 x 14 in, Blue Steel
Mfr # CF277B
Zoro # G5067054
product price: $33.99
/eaKey Features
Length (In.)
14 in
Handle Material
Wood
Material
Blue Steel
Application
For Pool Finishing
Handle
Camel Back Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF277B
Zoro #
G5067054
UPC #
765139609776
Country of Origin
United States
Dimensions
Length (In.)
14 in
Width (In.)
4 in
Handle Length (In.)
5 1/2 in
Handle Dia. (In.)
1 3/4 in
Blade Width
4 in
Blade Length
14 in
Handle Length
5 in
Details
Item
Pool Trowel
Handle Material
Wood
Material
Blue Steel
Application
For Pool Finishing
Handle
Camel Back Wood
Pattern
Round Edges
Product Type
Pool Trowel
Blade Shape
Round
Compatible Primary Material
Concrete
Blade Material
Blue Steel
Handle Style
Camel Back
Description
Pool Trowel, Blade Length 14 in, Blade Material Blue Steel, Blade Shape Round, Blade Width 4 in, Compatible Primary Material Concrete, Handle Length 5 in, Handle Material Wood, Handle Style Camel Back, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Pool Trowel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.