Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Troweler Blade, Finish, 6x14 in

  • Mfr # SK100

  • Zoro # G5119021


product price: $15.99
/ea

Key Features

Type
Finish
Width (In.)
6 in
For Use With
36 in : Allen Razorback, Bartell, Master/Arrow, MBW, Stone, Stow, Wacker, Wagman, Whiteman/MultiQuip
Application
Finish
Construction
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK100
Zoro #
G5119021
UPC #
765139801002
Country of Origin
United States

Dimensions

Width (In.)
6 in
Length (In.)
14 in

Details

Item
Power Troweler Replacement Blade
Type
Finish
For Use With
36 in : Allen Razorback, Bartell, Master/Arrow, MBW, Stone, Stow, Wacker, Wagman, Whiteman/MultiQuip
Application
Finish
Construction
Carbon Steel
Characteristics
Steel

Description

This Kraft Tool SK100 Power Troweler Blade is the perfect replacement blade for your power troweler. It is designed to provide you with maximum performance. This 6x14 in. carbon steel finish blade has a width of 6 in. and a length of 14 in.. It provides you with excellent finish work on your concrete surface, while also giving you smooth control over the tool. The steel construction ensures that this blade will last through repeated use without wearing out quickly or breaking apart under pressure. When it comes to working with concrete, make sure you have the right tools for the job - like this Kraft Tool SK100 Power Troweler Blade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.