Power Troweler Blade, Finish, 6x14 in
Mfr # SK100G
Zoro # G5119003
product price: $21.49
/eaKey Features
Type
Finish
Width (In.)
6 in
For Use With
36 in : Allen Razorback, Bartell, Master/Arrow, MBW, Stone, Stow, Wacker, Wagman, Whiteman/MultiQuip
Application
Finish
Construction
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK100G
Zoro #
G5119003
UPC #
765139321814
Country of Origin
United States
Dimensions
Width (In.)
6 in
Length (In.)
14 in
Details
Item
Power Troweler Replacement Blade
Type
Finish
For Use With
36 in : Allen Razorback, Bartell, Master/Arrow, MBW, Stone, Stow, Wacker, Wagman, Whiteman/MultiQuip
Application
Finish
Construction
Carbon Steel
Characteristics
Heavy-Duty Gold
Description
Power Troweler Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.