Zoro Homepage

Push Button Handle Adapter, 1-3/8 x 8 in

  • Mfr # CC332

  • Zoro # G5118951


product price: $14.29
/ea

Key Features

Type
Prong Only
Width (In.)
1 3/8 in
For Use With
Walking Edgers, Walking Groovers, Long-Handled Trowels, Fresnos and Other Tools w/Post Type or Angle Connectors
Construction
Aluminum
Length (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC332
Zoro #
G5118951
UPC #
765139613322
Country of Origin
United States

Dimensions

Width (In.)
1 3/8 in
Length (In.)
8 in
Overall Length
8 in
Overall Width
1 3/8 in

Details

Item
Push Button Handle Adapter
Type
Prong Only
For Use With
Walking Edgers, Walking Groovers, Long-Handled Trowels, Fresnos and Other Tools w/Post Type or Angle Connectors
Construction
Aluminum
Characteristics
Long Clevis
Material
Aluminum
Features
Lightweight
Product Type
Handle Adapter
Compatible Product Type
Brooms, Clevis Brackets, Edgers, Floats, Fresnos, Groovers

Description

The Kraft Tool CC332 Push Button Handle Adapter is a durable tool you can use to move around concrete forms. Made of aluminum, the push button handle adapter has a long clevis. The prong only construction means it is easy to use and convenient to store when not in use. With an overall length of 8 in., this handle adapter will make your job easier. The Kraft Tool CC332 Push Button Handle Adapter is a must have for anyone working with concrete forms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.