Zoro Homepage

Rasp, Metal, For Drywall and Wallboard

  • Mfr # DC135

  • Zoro # G9038294


product price: $13.99
/ea

Key Features

Features
Designed for Easy Clean-Up, Great for Small Projects, Replaceable Blade
Size
5-1/2 in L x 1-3/4 in W
Type
Drywall
Application
Shave and Form Materials
Length (In.)
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC135
Zoro #
G9038294
UPC #
765139511352
Country of Origin
China

Dimensions

Size
5-1/2 in L x 1-3/4 in W
Length (In.)
5 1/2 in
Length (Ft.)
29/64 ft
Width (In.)
1 3/4 in

Details

Item
Rasp
Features
Designed for Easy Clean-Up, Great for Small Projects, Replaceable Blade
Type
Drywall
Application
Shave and Form Materials
Number of Pieces
1
Construction
Metal
For Use With
Drywall and Wallboard
Characteristics
Sturdy Construction and Blade
File Type
Rasp
Material Applications
Drywall, Wood

Description

Rasp, Material Applications Drywall, Wood, File Type Rasp, Features Designed for Easy Clean-Up, Great for Small Projects, Replaceable Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.