Zoro Homepage

Replacement Blade, 12", V

  • Mfr # GG813-02

  • Zoro # G410993838


product price: $6.59
/ea

Key Features

Features
Black Neoprene Material Withstands Heat Up to 220 Degrees F, Flexible Blade, Reversible Blade
Product Type
Replacement Blade
Bristle or Blade Material
Neoprene
Blade Shape
V
Bristle or Blade Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG813-02
Zoro #
G410993838
UPC #
765139329070
Country of Origin
United States

Dimensions

Bristle or Blade Width
12 in

Details

Item
Replacement Blade
Features
Black Neoprene Material Withstands Heat Up to 220 Degrees F, Flexible Blade, Reversible Blade
Product Type
Replacement Blade
Bristle or Blade Material
Neoprene
Blade Shape
V
Push or Pull Function
Pull, Push

Description

Asphalt Brooms, Squeegees, and Rakes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.