Zoro Homepage

Sandpaper, Die-Cut, Fine Grit, PK100

  • Mfr # DC100

  • Zoro # G9038285


product price: $69.49
/pk 100, $0.69/ea

Key Features

Size
11 in L x 4-1/4 in W
Type
Die-Cut
Application
Sanding Drywall Mud
Characteristics
CAMI 100 Grit, Fine Grit
Length (Ft.)
29/32 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC100
Zoro #
G9038285
UPC #
765139511000
Country of Origin
United States

Dimensions

Size
11 in L x 4-1/4 in W
Length (Ft.)
29/32 ft
Width (In.)
4 1/4 in
Length (In.)
11 in

Details

Item
Sandpaper
Type
Die-Cut
Application
Sanding Drywall Mud
Characteristics
CAMI 100 Grit, Fine Grit
Number of Pieces
100
For Use With
Mfr. No. DW442P
Construction
Synthetic Mineral

Description

Sandpaper, Die-Cut, Number of Pieces 100, Size 11 in L x 4-1/4 in W, Length (In.) 11 in, Length (Ft.) 29/32 ft, Width (In.) 4 1/4 in, Construction Synthetic Mineral, CAMI 100 Grit, Fine Grit, Sanding Drywall Mud, For Use With Mfr. No. DW442P, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.