This item is Discontinued.

Kraft Tool Sandsucker Red Float w/Woo, 10" x 4 PL350

This item is Discontinued.

Kraft Tool

Sandsucker Red Float w/Woo, 10" x 4 (Discontinued)

Mfr # PL350
Zoro # G6065995
UPC # 765139303506
Country of Origin United States
Category Tile Floats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL350
Zoro #
G6065995
UPC #
765139303506
Country of Origin
United States

Details

Item
Sandsucker Red Float w/Woo,10" x 4"

Description

Sandsucker Red Float w/Woo,10" x 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.