Zoro Homepage

Scraper Blade, Stiff, 8", Carbon Steel, PK5

  • Mfr # FC507

  • Zoro # G9038714


product price: $13.19
/pk 5, $2.64/ea

Key Features

Blade Width
3/4 in
Blade Length
8 in
Blade Material
Carbon Steel
Handle Material
No Handle
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC507
Zoro #
G9038714
UPC #
765139425079
Country of Origin
United States

Dimensions

Blade Width
3/4 in
Blade Length
8 in
Overall Length
8 in
Overall Width
3/4 in
Overall Height
5/8 in

Details

Item
Replacement Scraper Blade
Blade Material
Carbon Steel
Handle Material
No Handle
Color
Gray
Knife / Scraper Sub-Category
Scrapers
Blade Type
Standard
Number of Pieces
5
Application
Ideal for after work clean up as well as prepping surfaces for remodeling and refurbishments.
Features
Heavy-Duty Scrapers, Replacement Blades
Material
Spring Steel
Non-Sparking Status
No
Blade Flexibility
Stiff
Number of Cutting Edges
1

Description

The Kraft Tool 8" Scraper Blade is a heavy-duty tool that will stand up to the demands of any job. It is ideal for after work clean up as well as prepping surfaces for remodeling and refurbishments. Made of carbon steel, this 8" scraper blade has a 3/4 in. width and an overall length of 8 in. The stiff blade fits the Kraft Tool Big Floor Scraper, giving you more control over your scraping projects. This gray scraper blade comes in a pack of 5 blades so you have plenty on hand when you need them. The Kraft Tool 8" Scraper Blade is an efficient addition to your cleaning supplies that will help you get the job done quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.