Scraper, Stiff, 3", SS, Blade Type: Beveled
Mfr # DW034
Zoro # G9038434
product price: $19.15
/eaKey Features
Blade Width
3 in
Blade Length
4 1/4 in
Blade Material
Stainless Steel
Handle Material
Wood
Blade Type
Beveled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW034
Zoro #
G9038434
UPC #
765139500349
Country of Origin
United States
Dimensions
Blade Width
3 in
Blade Length
4 1/4 in
Overall Length
12 in
Handle Length
7 3/4 in
Details
Item
Scraper
Blade Material
Stainless Steel
Handle Material
Wood
Blade Type
Beveled
Color
Pickled Wood
No. of Edges
1
Handle Design
Tapered with Hang Hole
Knife / Scraper Sub-Category
Scrapers
Number of Pieces
1
Includes
Handle
Features
Hang Hole
Blade Shape
Straight
Blade Flexibility
Stiff
Blade Edge Type
Bevel
Tang Type
Half
Retractable Blade
Not Retractable
Handle Style
Tapered
Non-Sparking Status
No
Replaceable Blade
Not Replaceable
Number of Cutting Edges
1
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 4 1/4 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 3 in, Features Hang Hole, Handle Length 7 3/4 in, Handle Material Wood, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 12 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.