Scraper, Stiff, 5", Carbon Steel
Mfr # FC520
Zoro # G9038723
product price: $34.29
/eaKey Features
Blade Width
5 in
Blade Length
5 in
Blade Material
Metal
Handle Material
Metal
Knife / Scraper Sub-Category
Scrapers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC520
Zoro #
G9038723
UPC #
765139425208
Country of Origin
United States
Dimensions
Blade Width
5 in
Blade Length
5 in
Handle Length
15 in
Overall Length
22 1/4 in
Details
Item
Scraper
Blade Material
Metal
Handle Material
Metal
Knife / Scraper Sub-Category
Scrapers
Blade Type
Standard
Handle Design
Weighted Blunt End for Hammering
Color
Silver
No. of Edges
1
Includes
Handle
Number of Pieces
1
Features
Heavy-Duty
Replaceable Blade
Replaceable
Blade Shape
Straight
Blade Flexibility
Stiff
Blade Edge Type
Straight
Non-Sparking Status
No
Retractable Blade
Not Retractable
Handle Style
Hammer End
Included Blade Manufacturer Part Number
FC521
Number of Cutting Edges
1
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 5 in, Blade Material Metal, Blade Shape Straight, Blade Width 5 in, Features Heavy-Duty, Handle Length 15 in, Handle Material Metal, Handle Style Hammer End, Included Blade Manufacturer Part Number FC521, Number of Functions Not Applicable, Overall Length 22 1/4 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.